• The item cannot be ordered due to missing prices.

Clamping screw for micro-clamp arbor, Thread size: M6

Article no.: 300416 M6

Select article variation and quantity

Thread size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 6 mm
Thread size M6
Type of product Clamping screw

Identification numbers & Classifications

Article number 300416 M6
EAN / GTIN 4045197727336
Manufacturer number 300416 M6

Description

Application:

Clamping screw for GARANT micro-clamp arbor.

Suitable for:

No. 300415.

Optional extras:

Clamping screw No. 300416
For Weldon arbor.

Downloads & documents

Compare with similar products

This article


Recommendations


Clamping screw for micro-clamp arbor, Thread size: M6

Clamping screw for micro-clamp arbor, Thread size: M6

for chuck clamping ⌀ D1 6 mm 12 mm 16 mm 20 mm 25 mm 32/40 mm 6 mm 8 mm 10 mm 10 mm 8 mm 20 mm 16 + 18 mm 12 + 14 mm 14 – 20 mm 6 – 12 mm
Thread size M6 M12 M14 M16 M18×2 M20×2 M6 M8 M10 M10 M8 M16 M14 M12 M8 M6
Length 16 mm 16 mm 16 mm 20 mm 20 mm 10 mm 10 mm 12 mm
Type of product Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw Clamping screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart