• The item cannot be ordered due to missing prices.

Holder for Weldon shanks, cylindrical, slim 10 mm

Article no.: 300415 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 10 mm
    Through-coolant yes
    External ⌀ D 20 mm
    L1 40 mm
    ⌀ D2 18 mm
    Overall length L 150 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 300415 10
    EAN / GTIN 4045197701800
    Manufacturer number 300415 10

    Description

    Version:

    Cylindrical holder with Weldon shank and a clamping screw for clamping the tool. ⌀6 mm through hole for internal cooling provided.

    Advantage:

    Low interference contour due to slim design and variation of the clamped lengths.

    Application:

    For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

    Delivery conditions:

    Type of clamping screw: M10 × 1 – TX 20

    Supplied with:

    Including insert screw No. 300416.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart