{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 8 mm | |
Adapter | SK 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 29.2 mm | |
⌀ D2 | 25 mm | |
Type of product | Side lock arbor |
Article number | 300398 8 | |
EAN / GTIN | 4062406245627 | |
Manufacturer number | 300398 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Performance milling chuck with cooling channel bore Form ADB, SK 50 short, Clamping range ⌀ D1: 8mm |
||||||
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
External ⌀ D | 29.2 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Machining strategy | HPC; HPC | HPC | HPC | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |