{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 26.7 mm | |
⌀ D2 | 22.5 mm | |
Type of product | Side lock arbor |
Article number | 300398 6 | |
EAN / GTIN | 4062406245610 | |
Manufacturer number | 300398 6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Performance milling chuck with cooling channel bore Form ADB, SK 50 short, Clamping range ⌀ D1: 6mm |
||||||
Adapter | SK 50 short | SK 50 short | SK 50 short | SK 50 short | SK 50 short | SK 50 short |
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Overhang dimension A | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
External ⌀ D | 26.7 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Shape | ADB | ADB | ADB | ADB | AD | AD |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 25,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 18,000 rpm |