• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB with cooling channel bores 6 mm

Article no.: 300210 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter SK 40 short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape ADB
Cooling channel bore pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 50 mm
External ⌀ D 25 mm
Spare clamping screw No. 30 9900 6
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300210 6
EAN / GTIN 4045197282804
Manufacturer number 300210 6

Description

Version:

With Balluff/RFID chip bore.
With coolant supply holes that can be plugged.
GARANT −
All shanks hard turned (for smooth cutting action!). Balancing quality G 2.5 / G 25,000 rpm.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart