• The item cannot be ordered due to missing prices.

Side lock arbor Form ADB with cooling channel bores 14 mm

Article no.: 300210 14

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 14 mm
    Adapter SK 40 short
    Standard DIN 6359
    Arbor standard ISO 7388-1
    Shape ADB
    Cooling channel bore pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC
    Overhang dimension A 50 mm
    External ⌀ D 44 mm
    Spare clamping screw No. 30 9900 12
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 300210 14
    EAN / GTIN 4045197282842
    Manufacturer number 300210 14

    Description

    Version:

    With Balluff/RFID chip bore.
    With coolant supply holes that can be plugged.
    GARANT −
    All shanks hard turned (for smooth cutting action!). Balancing quality G 2.5 / G 25,000 rpm.

    Application:

    For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

    Optional extras:

    Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart