• The item cannot be ordered due to missing prices.

Hook turning tool right-hand, similar to DIN 263 (ISO 11) 16 mm

Article no.: 297135 16

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank square 16 mm
Tool material P20/K25
Overall length 180 mm
Blade width 5 mm
for bores from ⌀ 40 mm
maximum grooving depth tmax 12 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297135 16
EAN / GTIN 4045197521378
Manufacturer number 297135 16

Description

Version:

Carbide − steel shanks with 700 - 800 N/mm2 strength and flat chamfered mounting surface. Fitted with diamond ground carbide inserts. Angles on the inserts are precision ground. All turning tools are supplied with sharp cutting edges. Sharpening the cutting edge with a boron carbide hand lapper will increase the tool edge life. The extent of the wear area is dependent on the cutting conditions. For roughing and interrupted machining it is imperative that the cutting edges are sharpened.
Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart