{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank square | 12 mm | |
Tool material | P20/K25 | |
Overall length | 160 mm | |
Blade width | 4 mm | |
for bores from ⌀ | 30 mm | |
maximum grooving depth tmax | 10 mm | |
Type of product | Turning tool |
Article number | 297135 12 | |
EAN / GTIN | 4045197521361 | |
Manufacturer number | 297135 12 |