• The item cannot be ordered due to missing prices.

Radius indexable insert, HB7525, Radius r: 4mm

Article no.: 294510 4

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Radius milling: forwards

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius milling forwards
Grade HB7525
Main application UNI
Cutting conditions slightly interrupted
s 3.18 mm
l 15 mm
d 9.52 mm
Feed f 0.1 – 0.4 mm/rev.
Cutting speed vc main application 110 m/min - 390 m/min
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 294510 4
EAN / GTIN 4062406706616
Manufacturer number 294510 4

Description

Application:

For turning convex radii on external or internal diameters.

Suitable for:

Toolholder No. 294500 and radius cutter No. 216825.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart