{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius milling | forwards | |
Type | HB7525 | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
s | 3.18 mm | |
l | 15 mm | |
d | 9.52 mm | |
Feed f | 0.1 – 0.4 mm/rev. | |
Cutting speed vc main application | 110 m/min - 390 m/min | |
Type of product | Indexable insert for turning |
Article number | 294510 3,5 | |
EAN / GTIN | 4062406706609 | |
Manufacturer number | 294510 3,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |