• The item cannot be ordered due to missing prices.

Character segment Character height 3 mm 5

Article no.: 291952 5

Select article variation and quantity

Symbol Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character 5
    Character height 3 mm
    Labelling rollers ⌀ 30 mm
    Type of product Character segment

    Identification numbers & Classifications

    Article number 291952 5
    EAN / GTIN 4030741515781
    Manufacturer number 85000625

    Description

    Version:

    Return spring system with replaceable segments. Flexible and with adaptable shank.

    Advantage:

    Marking up to the collar is possible.

    Suitable for:

    Marking tool No. 291920 and 291925.

    Recommendation:

    Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

    Attention:

    Observe assignment between tools and segments.

    Note:

    Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
    Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
    The maximum number depends on the respective character width.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart