{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 49 mm | |
Shank mounting type | MT3 | |
Overhang LA | 163 mm | |
Usable length LN | 162 mm | |
Adjustment range | -0.05 / +0.1 mm | |
Shank ⌀ Ds | 35 mm | |
Number of rolls | 8 | |
Type of product | Smooth rolling tool |
Article number | 291562 49 | |
EAN / GTIN | 4060491001098 | |
Manufacturer number | G1.3-049.00-3-U-MK3 |