{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 34 mm | |
Shank mounting type | MT3 | |
Overhang LA | 153 mm | |
Usable length LN | 75 mm | |
Adjustment range | -0.05 / +0.1 mm | |
Shank ⌀ Ds | 35 mm | |
Number of rolls | 6 | |
Type of product | Smooth rolling tool |
Article number | 291562 34 | |
EAN / GTIN | 4060491001012 | |
Manufacturer number | G1.3-034.00-3-075-MK3 |