• The item cannot be ordered due to missing prices.

Guide bush for bore H7 90F1 mm

Article no.: 290415 90F1

Select article variation and quantity

Bush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Bush ⌀ 90 mm
Slot width 25.72 mm
Length 150 mm
Type of product Broach

Identification numbers & Classifications

Article number 290415 90F1
EAN / GTIN 2050001674296
Manufacturer number 44543

Description

Version:

Without collar.

Application:

Push broaches with identification mark A and guide bushes with identification mark A can be used together.
The same applies to the other markings. So that the broach can run through to its full height and can drop back again freely, the guide bush must be inserted into the press bedplate at the same time as the workpiece is threaded through.

Note:

Further sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart