{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bush ⌀ | 36 mm | |
Slot width | 14.39 mm | |
Length | 100 mm | |
Type of product | Broach |
Article number | 290415 36D1 | |
EAN / GTIN | 2050001674203 | |
Manufacturer number | 44452 |