• The item cannot be ordered due to missing prices.

Knurl forming tool universal, Shank size: 25mm

Article no.: 290010 25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45°
Shank width 25 mm
Shank height 20 mm
for knurl ⌀ d1 25 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
Working range 15 mm - 220 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290010 25
EAN / GTIN 4030741660672
Manufacturer number 31002721

Description

Version:

Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Modular design: Can be used as a right-hand or left-hand version.
Click-Pin: For quick and easy changing of the knurl.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart