{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand and right-hand | |
for knurl profile | RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45° | |
Shank width | 16 mm | |
Shank height | 16 mm | |
for knurl ⌀ d1 | 15 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 4 mm | |
Working range | 6 mm - 60 mm | |
Type of product | Self-centering knurling tool |
Article number | 290010 16 | |
EAN / GTIN | 4030741324437 | |
Manufacturer number | 31000741 |