{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX30 | |
Thread | M6 | |
Length L | 16 mm | |
Tightening torque | 8 Nm | |
Type of product | Screw |
Article number | 279815 7 | |
EAN / GTIN | 4062406352127 | |
Manufacturer number | 279815 7 |
This article |
Recommendations |
|
---|---|---|
Clamping screw 7 |
||
Drive | TX30 | 5AF |
Tightening torque | 8 | 5 |
Thread | M6 | M6 |
Length L | 16 | 16 |
Type of product | Screw | Screw |