{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX20 | |
Thread | M5 | |
Length L | 13 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 279815 2 | |
EAN / GTIN | 4062406352080 | |
Manufacturer number | 279815 2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Clamping screw 2 |
|||||
Drive | TX20 | 3.5 AF | TX15 | 3 AF | |
Tightening torque | 5 Nm | 5 Nm | 3.4 Nm | 3 Nm | |
Thread | M5 | M5×0.5 | M3.5 | M8×1 | |
Length L | 13 mm | 7 mm | 7 mm | 21 mm | |
Type of product | Screw | Screw | Screw | Screw | Screw |