• The item cannot be ordered due to missing prices.

Heavy-Duty blade carrier for face grooving 144/200 mm

Article no.: 274074 144/200
  • System key: yes

Product details

Technical Data

minimum 1st groove ⌀ D1 144 mm
maximum 1st groove ⌀ D2 200 mm
Application type right-hand
System key yes
Groove width w 8 mm
maximum cutting depth tmax 50 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274074 144/200
EAN / GTIN 4062406094898
Manufacturer number 274074 144/200

Description

Version:

For grooving inserts No. 275021275048.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart