• The item cannot be ordered due to missing prices.

Grooving insert neutral, HB9035, Groove width w: 8mm

Article no.: 275021 8

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 8 mm
Cutting conditions continuous
Corner radius 0.8 mm
Type HB9035
Tool material Carbide
Feed f in steel < 900 N/mm2 0.19 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 275021 8
EAN / GTIN 4062406378387
Manufacturer number 275021 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
50
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart