• The item cannot be ordered due to missing prices.

Eco boring bar 32 mm

Article no.: 273851 32

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank ⌀ Ds 32 mm
Application type left-hand
Through-coolant yes
Centre offset L3 18.5 mm
Overall length L 250 mm
Screw 279815 9
Type of product Boring bar

Identification numbers & Classifications

Article number 273851 32
EAN / GTIN 4045197517524
Manufacturer number 273851 32

Description

Version:

GARANT eco-system toolholders with internal coolant supply to the cutting edge.

Suitable for:

Blade carrier No. 273887.

Supplied with:

Including assembly screws.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900319886 and GARANT eco cutter carriers No. 273880273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart