• The item cannot be ordered due to missing prices.

Eco grooving toolholder 20/3 mm

Article no.: 273835 20/3
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Groove width w 3 mm
Application type right-hand
Through-coolant yes
maximum ⌀ 60 mm
Grooving depth tmax 30 mm
Functional width L4 21.5 mm
Head length L1 49 mm
Shank width b 20 mm
Overall length L 108 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273835 20/3
EAN / GTIN 4045197517319
Manufacturer number 273835 20/3

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.
10×w

Note:

Maximum ⌀ = limited workpiece ⌀ due to the tool type.
From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring.
If necessary, use single-cutter grooving inserts No. 273656273670.
Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart