• The item cannot be ordered due to missing prices.

Grooving insert medium machining, HB7020, Groove width w: 3mm

Article no.: 273725 3

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Main application P
Secondary application M
Cutting conditions continuous
Grade HB7020
Tool material Carbide
Tolerance groove width w ±0.03 mm
Cutting depth ap 0.8 mm - 1.7 mm
Feed f 0.1 mm/rev. - 0.23 mm/rev.
Corner radius R 0.2 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273725 3
EAN / GTIN 4045197486639
Manufacturer number 273725 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
60
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart