{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Eco | |
Groove width w | 6 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Grooving depth tmax | 30 mm | |
Functional width L4 | 26.5 mm | |
Head length L1 | 40.5 mm | |
Shank width b | 25 mm | |
Overall length L | 122 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273831 25/6 | |
EAN / GTIN | 4045197531360 | |
Manufacturer number | 273831 25/6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Eco grooving toolholder 25/6 mm |
|||
axial grooving possible | no | yes | yes |
Overall length L | 122 mm | 150 mm | 150 mm |
Through-coolant | yes | no | no |
Head length L1 | 40.5 mm | 39 mm | 50 mm |
Groove width w | 6 mm | 6 mm | 6 mm |
Application type | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar |