{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Grooving depth tmax | 20 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 37.5 mm | |
Shank width b | 16 mm | |
Overall length L | 84.5 mm | |
Screw | 279815 5 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273831 16/4 | |
EAN / GTIN | 4045197517272 | |
Manufacturer number | 273831 16/4 |
This article |
Recommendations |
|||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Eco grooving toolholder, left-hand, Shank width / groove width w: 16/4mm |
||||||||||||||
axial grooving possible | no | no | no | no | no | no | no | no | no | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank width b | 16 mm | 25 mm | 16 mm | 25 mm | 20 mm | 20 mm | 16 mm | 25 mm | 25 mm | 20 mm | 16 mm | 25 mm | 20 mm | 16 mm |
Groove width w | 4 mm | 3 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 2 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Series | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |