• The item cannot be ordered due to missing prices.

Grooving toolholder 45° 16/2

Article no.: 273762 16/2

Select article variation and quantity

Shank / groove width w Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Groove width w 2 mm
Application type right-hand
Through-coolant no
tmin 0.5 mm
min. groove width y 0.35 mm
Functional width L4 19 mm
Head length L1 33 mm
Overall length L 100 mm
Screw 279815 5 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273762 16/2
EAN / GTIN 4062406243869
Manufacturer number 273762 16/2

Description

Application:

For free turning operations directly up to a shoulder, to create free undercuts for threading and grinding work.

Note:

  • ⌀Dmin = 30 mm (at w = 3).
  • ⌀Dmin = 35 mm (at w = 2).
  • Use only with a full radius groove turning insert No. 273735273739.
  • No standardised undercut according to DIN 509.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart