• The item cannot be ordered due to missing prices.

Grooving insert Full radius 2 mm

Article no.: 273738 2

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 2 mm
    Main application P
    Secondary application K
    Cutting conditions continuous
    Grade HB7010
    Tool material Carbide
    Tolerance groove width w ±0.03 mm
    Cutting depth ap 0.1 mm - 0.6 mm
    Feed f 0.06 mm/rev. - 0.14 mm/rev.
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273738 2
    EAN / GTIN 4045197658036
    Manufacturer number 273738 2

    Application Table

    Steel < 500 N/mm²
    P
    230
    Steel < 750 N/mm²
    P
    190
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    140
    Ti > 850 N/mm²
    S
    70
    GG(G)
    K
    200
    CuZn
    N
    250
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart