{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 32 mm | |
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 60 mm | |
Overall length L | 150 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273781 32/2 | |
EAN / GTIN | 4062406770334 | |
Manufacturer number | 273781 32/2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Parting-off tool, neutral, Blade height h5 / groove width w: 32/2mm |
|||||
axial grooving possible | no | no | no | no | no |
for maximum workpiece ⌀ | 60 mm | 60 mm | 60 mm | 65 mm | 110 mm |
Overall length L | 150 mm | 150 mm | 150 mm | 150 mm | 150 mm |
Through-coolant | no | yes | yes | no | no |
Blade height h5 | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Application type | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |