• The item cannot be ordered due to missing prices.

Grooving toolholder 25/3 mm

Article no.: 273758 25/3

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 21 mm
Functional width L4 26.5 mm
Head length L1 36.5 mm
Shank width b 25 mm
Overall length L 150 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273758 25/3
EAN / GTIN 4045197538413
Manufacturer number 273758 25/3

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving toolholder  25/3 mm

Grooving toolholder 25/3 mm

axial grooving possible yes yes yes yes no
Overall length L 150 150 150 150 150
Through-coolant no no no no no
Head length L1 36.5 33 34 46 33
Groove width w 3 3 3 3 3
Application type left-hand left-hand left-hand left-hand left-hand
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart