{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 37 mm | |
Shank width b | 20 mm | |
Overall length L | 125 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273750 20/4 | |
EAN / GTIN | 4045197484543 | |
Manufacturer number | 273750 20/4 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Grooving toolholder, right-hand, Shank / groove width w: 20/4mm |
||||||||
axial grooving possible | yes | yes | yes | yes | no | no | no | no |
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 120 mm | 120 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Head length L1 | 37 mm | 33 mm | 33 mm | 37 mm | 21.4 mm | 21.4 mm | 30 mm | 30 mm |
Application type | right-hand | right-hand | left-hand | left-hand | right-hand | left-hand | left-hand | right-hand |
Functional width L4 | 21.5 mm | 21.5 mm | 21.5 mm | 21.5 mm | 25.2 mm | 25.2 mm | 20 mm | 20 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |