{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Application type | left-hand | |
Through-coolant | no | |
Functional width L4 | 25.2 mm | |
Head length L1 | 21.4 mm | |
Overall length L | 125 mm | |
Insert screw | 279815 13 | |
Free length | 1.2 mm | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273911 20 | |
EAN / GTIN | 4045197763112 | |
Manufacturer number | 273911 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Grooving toolholder 20 mm |
||||||
axial grooving possible | no | no | no | no | no | no |
Overall length L | 125 | 125 | 129 | 120 | 129 | 120 |
Through-coolant | no | no | yes | yes | no | yes |
Head length L1 | 21.4 | 21.4 | 39 | 30 | 39 | 30 |
Shank size | 20 | 20 | 20 | 20 | 20 | 20 |
Application type | left-hand | right-hand | left-hand | left-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Clamp toolholder | Boring bar | Clamp toolholder | Boring bar |