• The item cannot be ordered due to missing prices.

Grooving insert Blank 5,2 mm

Article no.: 273696 5,2

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5.2 mm
Main application N
Secondary application Ti
Grade HU7310
Coating uncoated
Tool material Carbide
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273696 5,2
EAN / GTIN 4045197578990
Manufacturer number 273696 5,2

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Description

Application:

For grinding specific profiles.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart