• The item cannot be ordered due to missing prices.

Grooving insert Blank 3,4 mm

Article no.: 273696 3,4

Product details

Technical Data

Groove width w 3.4 mm
Main application N
Secondary application Ti
Grade HU7310
Coating uncoated
Tool material Carbide
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273696 3,4
EAN / GTIN 4045197773029
Manufacturer number 273696 3,4

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Description

Application:

For grinding specific profiles.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart