• The item cannot be ordered due to missing prices.

Parting-off tool HSS 32/4,1 mm

Article no.: 273556 32/4,1

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Blade height h5 32 mm
Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 110 mm
Overall length L 150 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273556 32/4,1
EAN / GTIN 4062406080686
Manufacturer number 273556 32/4,1

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart