• The item cannot be ordered due to missing prices.

Parting-off insert neutral 4,1 mm

Article no.: 273115 4,1

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 4.1 mm
    Main application M
    Cutting conditions continuous
    Corner radius 0.2 mm
    Grade HB7130
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.12 mm/rev.
    Number of changes/inserts 1
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273115 4,1
    EAN / GTIN 4045197600820
    Manufacturer number 273115 4,1

    Application Table

    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    Ti > 850 N/mm²
    S
    40
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Application:

    For parting-off tools No. 273551273558.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart