• The item cannot be ordered due to missing prices.

Parting-off tool HSS, neutral, Blade height h5 / groove width w: 19/1,5mm

Article no.: 273556 19/1,5

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Blade height h5 19 mm
Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 32 mm
Overall length L 86 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273556 19/1,5
EAN / GTIN 4062406069902
Manufacturer number 273556 19/1,5

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart