{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 80 mm | |
Width b2 | 3.2 mm | |
Height h1 | 21.4 mm | |
Overall length L | 110 mm | |
max. groove depth tmax | 40 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273551 26/4,1 | |
Manufacturer number | 273551 26/4,1 |