This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Parting-off tool Steel, neutral, Blade height h5 / groove width w: 26/2,2mm

Article no.: 273551 26/2,2

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 26 mm
Application type neutral
Through-coolant no
for maximum workpiece ⌀ 50 mm
Width b2 1.6 mm
Height h1 21.4 mm
Overall length L 110 mm
max. groove depth tmax 25 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273551 26/2,2
Manufacturer number 273551 26/2,2

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Supplied with:

Supplied with key No. 279850 1 for changing inserts.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart