{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 75 mm | |
Width b2 | 2.4 mm | |
Height h1 | 21.1 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273000 26/3,1 | |
EAN / GTIN | 4045197941633 | |
Manufacturer number | 273000 26/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Steel parting-off tool 26/3,1 mm |
||||||
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |