• The item cannot be ordered due to missing prices.

Steel parting-off tool 19/3,1 mm

Article no.: 273000 19/3,1

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 19 mm
Application type neutral
Through-coolant no
for maximum workpiece ⌀ 40 mm
Width b2 2.4 mm
Height h1 15.4 mm
Overall length L 86 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273000 19/3,1
EAN / GTIN 4045197941619
Manufacturer number 273000 19/3,1

Description

Application:

Only in conjunction with parting-off inserts No. 273010.

Suitable for:

Toolholder No. 273896273898 or No. 319132; 319133 (VDI toolholder).

Supplied with:

Including key for changing inserts.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel parting-off tool  19/3,1 mm

Steel parting-off tool 19/3,1 mm

axial grooving possible no no
for maximum workpiece ⌀ 40 40
Overall length L 86 86
Through-coolant no no
Blade height h5 19 19
Application type neutral neutral
Type of product Parting-off tool Parting-off tool

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart