{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Eco | |
Shank size | 20 mm | |
Insert size | 16 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 90 mm | |
Shim 1.5° | 279819 2 | |
Shim screw | 279824 1 | |
Clamp, screw, O-ring | 279835 4 | |
Type of product | Screw-on toolholder |
Article number | 272005 20/16 | |
EAN / GTIN | 4067263122692 | |
Manufacturer number | 272005 20/16 |