• The item cannot be ordered due to missing prices.

GARANT Master Eco screw-on toolholder clamp 25/16 mm

Article no.: 272004 25/16

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Eco
    Shank size 25 mm
    Insert size 16 mm
    Application type right-hand
    Through-coolant yes
    Functional width L4 32 mm
    Head length L1 30 mm
    Overall length L 100 mm
    Shim 1.5° 279819 1
    Shim screw 279824 1
    Clamp, screw, O-ring 279835 3
    Type of product Screw-on toolholder

    Identification numbers & Classifications

    Article number 272004 25/16
    EAN / GTIN 4067263122685
    Manufacturer number 272004 25/16

    Description

    Version:

    Highly efficient cooling directly on the cutter and additional flank face cooling.

    Supplied with:

    With shim 1.5°.

    Note:

    Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Master Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart