• The item cannot be ordered due to missing prices.

Boring bar, steel 6/S4 mm

Article no.: 268718 6/S4

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 6 mm
    Insert size 4 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard Works standard
    Through-coolant yes
    ISO code toolholder A06X SCLDR/LS4
    Setting angle κ 95 degrees
    suitable indexable insert CDCT S4010.
    Minimum pre-drill ⌀ Dmin 6.92 mm
    Centre offset L3 3.73 mm
    Clamping height L2 5.54 mm
    Overall length L 65 mm
    Overhang L1 18 mm
    Pack of insert screws 269028 10
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268718 6/S4
    EAN / GTIN 4045197923776
    Manufacturer number 268718 6/S4

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart