• The item cannot be ordered due to missing prices.

Boring bar HSS 46/S4 mm

Article no.: 268702 46/S4

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 5 mm
    Insert size 4 mm
    Application type right-hand
    Boring depth up to 5×D
    Tool material HSS
    Standard Works standard
    Through-coolant yes
    ISO code toolholder AH05X SCLDR/LS4
    Setting angle κ 95 degrees
    suitable indexable insert CDCT S4010.
    Minimum pre-drill ⌀ Dmin 5.78 mm
    Centre offset L3 3 mm
    Clamping height L2 4.6 mm
    Overall length L 65 mm
    Pack of insert screws 269028 10
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268702 46/S4
    EAN / GTIN 4045197591913
    Manufacturer number 268702 46/S4

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart