• The item cannot be ordered due to missing prices.

WCHX 060204, Type: UNI

Article no.: 268482 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 060204
Corner radius 0.2 mm
Grade HB7130
Tool material Carbide
Main application UNI
Type UNI
Cutting speed vc main application 65 m/min - 200 m/min
suitable for tool dia. Dc 11 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268482 UNI
EAN / GTIN 4045197470621
Manufacturer number 268482 UNI

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
65
Graphite, GRP, CRP
N
Uni
 
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 11.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart