• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

WCHX 060204, Type: SM

Article no.: 268482 SM

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WCHX 060204
Corner radius 0.4 mm
Type HB7120
Tool material Carbide
Main application P
Secondary application M
Type SM
Cutting speed vc main application 110 m/min - 220 m/min
Cutting speed vc secondary application 110 m/min - 140 m/min
suitable for tool dia. Dc 11 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification & Classification

Article number 268482 SM
EAN / GTIN 4045197470607
Manufacturer number 268482 SM
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
110
continuous
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 11.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart