• The item cannot be ordered due to missing prices.

Boring bar, steel 10/07 mm

Article no.: 261355 10/07
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A10H SV95CR/L07
Setting angle κ 95 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Usable depth T 5 mm
Neck width L4 6.8 mm
Head length L1 22 mm
Overall length L 100 mm
Pack of insert screws 269028 27
Application External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261355 10/07
EAN / GTIN 4045197948083
Manufacturer number 261355 10/07

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart