• The item cannot be ordered due to missing prices.

Boring bar steel 10/07 mm

Article no.: 261338 10/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A10K SVJCR/L07
Setting angle κ 142 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 1.5 mm
Clamping height L2 9 mm
Neck width L4 6.3 mm
Head length L1 18 mm
Overall length L 125 mm
Pack of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261338 10/07
EAN / GTIN 4045197941268
Manufacturer number 261338 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


Boring bar steel  10/07 mm

Boring bar steel 10/07 mm

Overall length L 125 mm 100 mm 125 mm 125 mm 110 mm 100 mm 125 mm 125 mm 125 mm 100 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm 100 mm 100 mm 110 mm 100 mm 100 mm 125 mm 100 mm 100 mm 100 mm 100 mm 100 mm 125 mm 125 mm 125 mm 125 mm 100 mm 100 mm
Boring depth up to 3×D 5×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 5×D 5×D 3×D 8×D 5×D 3×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D 8×D 8×D 8×D 8×D 3×D 3×D 3×D 3×D 3×D 3×D 8×D
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Centre offset L3 1.5 mm 2.5 mm 6 mm 6 mm 6 mm 2.5 mm 7 mm 7 mm 8 mm 7 mm 9 mm 7 mm 6 mm 7 mm 7 mm 8.15 mm 7 mm 7 mm 7 mm 8 mm 7 mm 6.5 mm 6 mm 7 mm 6.4 mm 1.5 mm 8 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 6 mm 6.2 mm 5.5 mm 5.5 mm
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart