• The item cannot be ordered due to missing prices.

Clamping toolholder SVVBN 72,5°, for indexable inserts VB.., neutral

Article no.: 261111 20/11

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SVVBN 2020K11
suitable indexable insert VB.. 1103..
Functional width L4 neutral holders 10 mm
Overhang L1 neutral holders 32 mm
Overall length L neutral holders 125 mm
Set of insert screws 269028 22
Setting angle κ 72.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 261111 20/11
EAN / GTIN 4045197655844
Manufacturer number 261111 20/11
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart